Zoro Homepage

Rigid, w/10x4" Urethane on Iron Wheel, Wheel Width: 4"

  • Mfr # 125-UIT-1040-R

  • Zoro # G0714992


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Urethane on Iron
Wheel Dia.
10in
Wheel Width
4in
Load Rating
4200 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125-UIT-1040-R
Zoro #
G0714992
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10in
Wheel Width
4in
Mounting Plate Size
8-1/2in x 8-1/2in x 1/2in
Mounting Bolt Dia.
5/8in
Overall Height
13in
Stem Dia.
No Stem

Details

Item
Rigid,w/10x4in Urethane on Iron Wheel
Caster Sub-Type
Rigid
Wheel/Tread Material
Urethane on Iron
Load Rating
4200 lb.
Wheel Bearing Type
Tapered Roller
Wheel Hardness Rating
92A
Caster Frame Material
Steel
Core Color
Gray
Number of Wheels
1
Outside Bolt Hole Spacing
7 x 7
Inside Bolt Hole Spacing
7 x 7
Caster Brake Included
No
Frame Finish
Powder Coat
Caster Stem Type
No Stem/Plate Included
Replacement Wheel
UIT-1040-20
Wheel Color
Silver
Load Rating Range
Ultra-Heavy Duty

Description

Rigid,w/10x4" Urethane on Iron Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.