Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid, w/5x2" Polyolefin Wheel, Wheel Dia.: 5"

  • Mfr # 45-POR-0520-R

  • Zoro # G0711492


product price: $18.69
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Plastic
Wheel Dia.
5in
Wheel Width
2in
Load Rating
650 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45-POR-0520-R
Zoro #
G0711492
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5in
Wheel Width
2in
Mounting Plate Size
4in x 4-1/2in x 1/4in
Mounting Bolt Dia.
3/8in
Overall Height
6-1/2in

Details

Item
Rigid,w/5x2in Polyolefin Wheel
Caster Sub-Type
Rigid
Wheel/Tread Material
Plastic
Load Rating
650 lb.
Wheel Bearing Type
Roller
Wheel Hardness Rating
70D
Caster Frame Material
Steel
Core Color
Black
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2-5/8 x 3-5/8
Wheel Color
Black
Caster Brake Included
No
Frame Finish
Silver Zinc Plate
Replacement Wheel
POR-0520-08

Description

Rigid,w/5x2" Polyolefin Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.