Zoro Homepage

Rigid, w/5x2" Solid Elastomer Wheel, Wheel Dia.: 5"

  • Mfr # 45-GTB-0520-R

  • Zoro # G0711529


product price: $43.59
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Elastomer
Wheel Dia.
5in
Wheel Width
2in
Load Rating
1200 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-GTB-0520-R
Zoro #
G0711529
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5in
Wheel Width
2in
Mounting Plate Size
4in x 4-1/2in x 1/4in
Mounting Bolt Dia.
3/8in
Overall Height
6-1/2in

Details

Item
Rigid,w/5x2in Solid Elastomer Wheel
Caster Sub-Type
Rigid
Wheel/Tread Material
Elastomer
Load Rating
1200 lb.
Wheel Bearing Type
Ball
Wheel Hardness Rating
75D
Caster Frame Material
Steel
Core Color
Gray
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2-5/8 x 3-5/8
Wheel Color
Gray
Frame Finish
Silver Zinc Plate
Replacement Wheel
GTB-0520-08
Caster Brake Included
No

Description

Rigid,w/5x2" Solid Elastomer Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.