Zoro Homepage

Rigid, w/8x2-1/2" Cast Iron Wheel

  • Mfr # 75-CIR-0825-R

  • Zoro # G0713428


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Cast Iron
Wheel Dia.
8in
Wheel Width
2-1/2in
Load Rating
2000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CIR-0825-R
Zoro #
G0713428
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8in
Wheel Width
2-1/2in
Mounting Plate Size
4-1/2in x 6-1/2in x 5/16in
Mounting Bolt Dia.
1/2in
Stem Dia.
No Stem
Overall Height
10-1/8in

Details

Item
Rigid,w/8x2-1/2in Cast Iron Wheel
Caster Sub-Type
Rigid
Wheel/Tread Material
Cast Iron
Load Rating
2000 lb.
Wheel Bearing Type
Roller
Wheel Hardness Rating
50RC
Caster Frame Material
Steel
Core Color
Silver
Number of Wheels
1
Outside Bolt Hole Spacing
3- 3/8 x 5-1/4
Inside Bolt Hole Spacing
2-7/16 x 4-15/16
Frame Finish
Powder Coat
Replacement Wheel
CIR-0825-12
Wheel Color
Silver
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Load Rating Range
Heavy-Duty

Description

Rigid,w/8x2-1/2" Cast Iron Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.