Zoro Homepage

Rigid, w/8x3" Nylon Wheel

  • Mfr # 95-NYB-0830-R

  • Zoro # G0715519


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Nylatron HD
Wheel Dia.
8in
Wheel Width
3in
Load Rating
10000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95-NYB-0830-R
Zoro #
G0715519
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8in
Wheel Width
3in
Mounting Plate Size
6 x 7-1/2 x 1/2
Mounting Bolt Dia.
1/2in
Stem Dia.
No Stem
Overall Height
10-1/2in

Details

Item
Rigid,w/8x3in Nylon Wheel
Caster Sub-Type
Rigid
Wheel/Tread Material
Nylatron HD
Load Rating
10000 lb.
Wheel Bearing Type
Ball
Wheel Hardness Rating
80D
Caster Frame Material
Steel
Core Color
Black
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 x 6-1/8
Inside Bolt Hole Spacing
4-1/2 x 6
Frame Finish
Powder Coat
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Replacement Wheel
NYB-0830-12
Wheel Color
Gray
Load Rating Range
Heavy-Duty

Description

Rigid,w/8x3 In. Nylon Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.