Zoro Homepage

Rigid, w/8x3" Urethane on Iron Wheel

  • Mfr # 76-UIT-0830-R

  • Zoro # G0713787


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Urethane on Iron
Wheel Dia.
8in
Wheel Width
3in
Load Rating
2500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76-UIT-0830-R
Zoro #
G0713787
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8in
Wheel Width
3in
Mounting Plate Size
5-1/4in x 7-1/4in x 3/8in
Mounting Bolt Dia.
1/2in
Overall Height
10-1/2in
Stem Dia.
No Stem

Details

Item
Rigid,w/8x3in Urethane on Iron Wheel
Caster Sub-Type
Rigid
Wheel/Tread Material
Urethane on Iron
Load Rating
2500 lb.
Wheel Bearing Type
Tapered Roller
Wheel Hardness Rating
92A
Caster Frame Material
Steel
Core Color
Gray
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 x 6-1/8
Inside Bolt Hole Spacing
3-3/8 x 5-1/4
Replacement Wheel
UIT-0830-12
Caster Stem Type
No Stem/Plate Included
Wheel Color
Silver
Caster Brake Included
No
Frame Finish
Powder Coat
Load Rating Range
Heavy-Duty

Description

Rigid,w/8x3" Urethane on Iron Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.