Rubber on Aluminum Wheel, 5x2"
Mfr # RAB-0520-08-EHT-NM
Zoro # G0714642
product price: $40.69
/eaKey Features
Caster Load Rating Range
Heavy Duty
Hub Type
Solid Aluminum
Hub Length
2-1/2
Fits Axle Dia.
1/2"
Caster Wheel/Tread Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAB-0520-08-EHT-NM
Zoro #
G0714642
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Hub Length
2-1/2
Fits Axle Dia.
1/2"
Wheel Dia.
5"
Wheel Width
2"
Bore Dia.
1/2"
Details
Item
Caster Wheel
Caster Load Rating Range
Heavy Duty
Hub Type
Solid Aluminum
Caster Wheel/Tread Material
Rubber
Load Rating
800 lb.
Non-Marking
Yes
Description
Rubber on Aluminum Wheel,5x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.