Zoro Homepage

Rubber on Iron Wheel, 4x2"

  • Mfr # RIR-0420-08

  • Zoro # G0714843


product price: $15.19
/ea

Key Features

Hub Length
2-7/16"
Fits Axle Dia.
1/2"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
4"
Wheel Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIR-0420-08
Zoro #
G0714843
UPC #
-
Country of Origin
China

Dimensions

Hub Length
2-7/16"
Fits Axle Dia.
1/2"
Wheel Dia.
4"
Wheel Width
2"
Bore Dia.
1/2"

Details

Item
Rubber Wheel
Caster Wheel/Tread Material
Rubber
Load Rating
350 lb.
Wheel Bearings
Roller
Application
Trash Containers, Lumber carts, Platform carts, Many Manually-Pushed Low-Cost Applications

Description

Rubber on Iron Wheel,4x2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.