Zoro Homepage

Stainless Rgd, w/8x2" Solid Elastomer Whl

  • Mfr # S65-GTB-0820-R

  • Zoro # G0714487


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Ergo GT
Wheel Dia.
8in
Wheel Width
2in
Load Rating
1200 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S65-GTB-0820-R
Zoro #
G0714487
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8in
Wheel Width
2in
Mounting Plate Size
4in x 4-1/2in x 1/4in
Mounting Bolt Dia.
3/8in
Stem Dia.
No Stem
Overall Height
10-1/8in

Details

Item
Stainless Rgd,w/8x2in Solid Elastomer Whl
Caster Sub-Type
Rigid
Wheel/Tread Material
Ergo GT
Load Rating
1200 lb.
Wheel Bearing Type
Ball
Wheel Hardness Rating
75D
Caster Frame Material
Steel
Core Color
Gray
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3"
Inside Bolt Hole Spacing
2-5/8 x 3-5/8
Frame Finish
Stainless
Replacement Wheel
GTB-0820-08
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Wheel Color
Gray
Load Rating Range
Medium-Heavy Duty

Description

Stainless Rgd,w/8x2" Solid Elastomer Whl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.