Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel, w/6x2" Nylon Wheel, Caster Load Rating Range: Medium-Heavy Duty

  • Mfr # 46-PNR-0620-S

  • Zoro # G0712177


product price: $30.59
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Pinnacle
Wheel Dia.
6in
Wheel Width
2in
Load Rating
1200 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46-PNR-0620-S
Zoro #
G0712177
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6in
Wheel Width
2in
Mounting Plate Size
4in x 4-1/2in x 1/4in
Mounting Bolt Dia.
3/8in
Overall Height
7-1/2in
Stem Dia.
No Stem

Details

Item
Swivel,w/6x2in Nylon Wheel
Caster Sub-Type
Swivel
Wheel/Tread Material
Pinnacle
Load Rating
1200 lb.
Wheel Bearing Type
Roller
Wheel Hardness Rating
85D
Caster Frame Material
Steel
Core Color
Black
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2-5/8 x 3-5/8
Caster Stem Type
No Stem/Plate Included
Wheel Color
Black
Frame Finish
Silver Zinc Plate
Replacement Wheel
PNR-0620-08
Caster Brake Included
No
Load Rating Range
Medium-Heavy Duty
Swivel Raceway Type
Kingpin

Description

Swivel,w/6x2Nylon Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.