Zoro Homepage

Swivel, w/6x2" Urethane on Iron Wheel

  • Mfr # 46-UIR-0620-S

  • Zoro # G0712113


product price: $58.15
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Urethane on Iron
Wheel Dia.
6in
Wheel Width
2in
Load Rating
1200 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-UIR-0620-S
Zoro #
G0712113
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6in
Wheel Width
2in
Mounting Plate Size
4in x 4-1/2in x 1/4in
Mounting Bolt Dia.
3/8in
Overall Height
7-1/2in
Stem Dia.
No Stem

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Urethane on Iron
Load Rating
1200 lb.
Wheel Bearing Type
Roller
Wheel Hardness Rating
92A
Caster Frame Material
Steel
Core Color
Gray
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2-5/8 x 3-5/8
Frame Finish
Silver Zinc Plate
Wheel Color
Silver
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Replacement Wheel
UIR-0620-08
Swivel Raceway Type
Kingpin
Load Rating Range
Medium-Heavy Duty

Description

Plate Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.