Rwm
1500 lb. Capacity Steel Turntable Swivel Section 4-1/2" x 6-1/2" Plate
Mfr # T65-42RT
Zoro # G7010972
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,500 lb
- Height 1 9/16 in
- Color Silver
- Includes (1) RWM Casters Kingpinless Turntable Unit
- Overall Width 6 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 12 ft Fiberglass Stepladder, 300 lb Capacity (L6212)
- HAMILTON Plte Caster, Rgd, Poly, 6 in., 1200 lb., Grn (R-ZFWH-6DB)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Package Quantity: 1 (KG20)
- MIBRO TOW ROPE 1/2 IN X 20 FT BLUE (447051)
- RWM 900 lb. Capacity Steel Turntable Swivel Section 4-1/2" x 6-1/2" Plate (T47-42RT)
- RWM 5200 lb. Capacity Steel Turntable Swivel Section 5-1/4" x 7-1/4" Plate (T75-76RT-SL)
- RWM 10,000 lb. Capacity Steel Turntable Swivel Section 6-1/4" x 7-1/2" Plate (T95-95RT)
- RWM 5200 lb. Capacity Steel Turntable Swivel Section 5-1/4" x 7-1/4" Plate (T75-76RT)
- RWM 4500 lb. Capacity Steel Turntable Swivel Section 4-1/2" x 6-1/2" Plate (T75-75RT)
- VESTIL Turntable, 12" dia., 4" H, 500 lb. (TT-12-4)
- VESTIL Manual Carousel, 2000 lb. Capacity, 30" (CA-30-2)
- Rwm Lifting Tables