Zoro Homepage

Turntable Swivel Section, 30000 lb., Steel

  • Mfr # T125-LMRT-SL

  • Zoro # G6982841


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
30,000 lb
Height
2 7/8 in
Plate Size
8-1/2" x 8-1/2"
Material
Steel
Overall Length
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T125-LMRT-SL
Zoro #
G6982841
UPC #
-
Country of Origin
United States

Dimensions

Height
2 7/8 in
Plate Size
8-1/2" x 8-1/2"
Overall Length
8 1/2 in
Overall Width
8 1/2 in
Overall Height
2 7/8 in

Details

Item
Turntable Swivel Section
Load Capacity
30,000 lb
Material
Steel
Color
Blue
Finish
Laguna Blue Paint
Includes
(1) RWM Casters Kingpinless Turntable Unit
Product Type
Turntable Swivel Section
Compatible Producf Type
Industrial Turntable Swivel Sections
Maximum Load Capacity
30,000 lb
Standards
NSF

Description

Turntable Swivel Section, Product Type Turntable Swivel Section, Compatible Producf Type Industrial Turntable Swivel Sections, Maximum Load Capacity 30,000 lb, Overall Length 8 1/2 in, Overall Width 8 1/2 in, Overall Height 2 7/8 in, Includes Casters, Color Blue, Material Steel, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.