Zoro Homepage

V-Groove Track Caster, 4x1.5"

  • Mfr # 40-VIR-0415-R

  • Zoro # G0715449


product price: $33.29
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Iron
Wheel Dia.
4in
Wheel Width
1-1/2in
Load Rating
700 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-VIR-0415-R
Zoro #
G0715449
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4in
Wheel Width
1-1/2in
Mounting Plate Size
4in x 4-1/2in x 1/4in
Mounting Bolt Dia.
3/8in
Overall Height
5-5/8in
Stem Dia.
No Stem

Details

Item
V-Groove Track Caster,4x1.5in
Caster Sub-Type
Rigid
Wheel/Tread Material
Iron
Load Rating
700 lb.
Wheel Bearing Type
Roller
Wheel Hardness Rating
50RC
Tread Shape
V-Groove
Caster Frame Material
Steel
Core Color
Blue
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2-5/8 x 3-5/8
Frame Finish
Silver Zinc Plate
Wheel Color
Silver
Replacement Wheel
VIR-0415-08
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Load Rating Range
Medium-Duty

Description

V-Groove Track Caster,4x1.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.