This item is Discontinued.

Rxbar Adult Bars, Chocolate Sea Salt, 1.83 oz Bar, 12PK CGO00430

Adult Bars, Chocolate Sea Salt, 1.83 oz Bar, 12PK (Discontinued)

  • Mfr # CGO00430
  • Zoro # G515509569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CGO00430
Zoro #
G515509569
UPC #
-
Country of Origin
United States

Details

Non-GMO
No
Contains Sesame
No
Contains Wheat
No
Food Type
Nutrition & Snack Bars
Gluten Free
Yes
Contains Fish
No
Vegan
No
Sugar Free
No
Contains Eggs
Yes
Kosher
Yes
Contains Crustacean/Shellfish
No
Flavor
Chocolate Sea Salt
Contains Nuts
Yes
Contains Soy
No
Contains Dairy
No
Item
Nutrition Bars

Description

Get the simple, delicious pick-me-up you crave with RXBAR Protein Bars. Each bar contains 12 g of protein to help fuel your day. With a satisfying taste from a few carefully selected, real food ingredients, egg whites for protein, dates to bind, plus nuts for texture. There's no gluten or bad stuff, so picking the perfect protein snack just got a whole lot easier. Reach for an RXBAR Protein Bar any time you need an energy boost. Enjoy them at breakfast or lunch time. Make them your go-to protein snack when fueling up for workouts. Toss a protein bar in your work or travel bag for a convenient on-the-go bite. What you see is what you get with every RXBAR Protein Bar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.