Zoro Homepage

Magnetic Picture MagPad

  • Mfr # 3410819

  • Zoro # G616254986


product price: $35.99
/ea

Key Features

Recommended Grade
Grade PK+
Color
Multicolor
Includes
Board
Material
Plastic
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3410819
Zoro #
G616254986
UPC #
90543108196
Country of Origin
China

Dimensions

Size
Board: 12.4" x 10"

Details

Recommended Grade
Grade PK+
Color
Multicolor
Includes
Board
Material
Plastic
Recommended Age
3+ years

Description

Magnetic, free play drawing board. Drawing with the magnetic pen the beads will appears on the surface, then wipe with magnetic pen or your fingers to make them disappear. Soothing clicking sounds when the magnetic balls are moved around the board. Unlimited imagination.


  • Great learning and educational toy
  • Magnetic, free play drawing board
  • Builds fine motor skills
  • Endless creativity opportunities

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.