Zoro Homepage

Battery, 6 Ah, Li-Ion

  • Mfr # OP4060A1

  • Zoro # G922324847


product price: $221.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP4060A1
Zoro #
G922324847
UPC #
-
Country of Origin
China

Description

Battery, Battery Capacity 6 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Voltage 40V DC, Charger Input Voltage Not Applicable, Battery Series Not Applicable, Overall Length 7 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.