Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood and Metal Oscillating Multi-Tool Blade Set

  • Mfr # A24402

  • Zoro # G310070080


product price: $90.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24402
Zoro #
G310070080
UPC #
33287194322
Country of Origin
United States

Description

RYOBI introduces the 4-Piece Wood and Metal Oscillating Multi-Tool Blade Set. These blades come with a specialized fitment that allows them to fit most multi-tools without needing an adapter. This set offers an assortment of wood and metal blades to help you tackle a variety of applications including wood, metal, PVC, and drywall. The Bi-metal Plunge Cut Blades are ideal for fast clean cuts through metal, nails, and screws. The Wood Plunge Cut Blade is made from premium high carbon steel, providing users with 35% faster cutting speeds. The Japanese Tooth Hardwood Blade provides aggressive cuts through hardwoods as well as PVC and drywall. This kit includes 2 Bi-metal Plunge Cut Blades, 1 Wood Plunge Cut Blade, and 1 Japanese Tooth Hardwood Blade.Specialized fitment that allows blades to fit most multi-tools without needing an adapterHigh carbon steel construction for enhanced durabilityWood blades are optimized for 35% faster cutsJapanese tooth blade delivers fast, clean cuts in flooring and hardwoodsVariety of application materials including wood, metal, plastic, and dry wallIncludes: 2 bi-metal plunge cut blades, 1 wood plunge cut blade, 1 Japanese tooth hardwood bladeIncludes: 2 bi-metal plunge cut blades, wood plunge blade, Japanese tooth blade Proposition 65 Information WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.