Zoro Homepage
This item is Discontinued.
Rz Industries RZ Mask Environmental Neoprene Reusable Dust Mask 75840

RZ Mask Environmental Neoprene Reusable Dust Mask (Discontinued)

  • Mfr # 75840
  • Zoro # G602693928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75840
Zoro #
G602693928
UPC #
610373475840
Country of Origin
China

Dimensions

Height
1.6
Width
5.2
Outside Diameter
0.438
Length
7.5

Details

Head Harness Material
Neoprene
Material
Neoprene

Description

This RZ Mask Environmental Neoprene Dust Mask fits better than traditional face masks so you can breathe more comfortably. Available sizes: Regular (L) or XL. To determine the correct mask size measure from bridge of your nose to just under your chin. Size Regular (L) 4-4.5" and XL 4.5-5.5". If on the bubble between these measurements, refer to weight: Regular (L) 125-215 lbs. and XL 215+ lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.