ALC 40003 20 Gal Portable Pressure Blaster Deadman, Steel

  • Mfr # 40003

  • Zoro # G004970115


product price:  $2,002.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40003
Zoro #
G004970115
UPC #
746340400031
Country of Origin
United States

Description

Alc 40003 110 lb. Portable pressure blaster deadman, steel the alc 40003 110lb. Portable pressure blaster is perfect for a wide variety of surface preparation jobs such as removing paint, scale, rust and oxidation. It features a 10' heavy duty goodyear blast hose designed for long life and maneuverability, durable wheels and handles to allow for easy transport, and a heavy duty steel deadman shutoff handle for longevity and safety. It has a manual pull up tank closure, adjustable abrasive flow valve and a pressure relief valve. Includes two 1/8" nozzles, one 3/32" nozzle and a blast hood with bump cap. Requires between 7 cfm @ 80 psi to 125 cfm @ 80 psi depending on the size nozzle used and operates between 80 psi and 125 psi. The tank is asme certified.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.