
ALC 40107 60/100 Grit Glass Bead - 50 lbs.
Mfr # 40107
Zoro # G704917250
product price: $314.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40107
Zoro #
G704917250
UPC #
746340401076
Country of Origin
United States
Description
Alc 40107 60/100 grit glass bead - 50 lbs. 50lbs medium, 60/100 grit, 0.015", 5.0-6.5 mohs; used when a smoother, brighter or matte finish is desired; typically used in a blast cabinet or where the abrasive is being recycled; excellent choice for light cleaning, surface rust, corrosion or de-burring of aluminum and other soft metals; can be used for subtle glass etching projects; note: the size of the blaster nozzle should be three to four times larger than the grit size of the abrasive being used, the larger the nozzle size the more cfm of air is required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.