Zoro Homepage
This item is Discontinued.
S Fellas By Genuine Grip Hiking Boots, 9-1/2, M, Black, PR 6050-9.5M

Hiking Boots, 9-1/2, M, Black, PR (Discontinued)

  • Mfr # 6050-9.5M
  • Zoro # G5052811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6050-9.5M
Zoro #
G5052811
UPC #
811689025174
Country of Origin
China

Dimensions

Size
9-1/2
Footwear Width
M
Heel Height
3/4 in
Height
6 in

Details

Color
Black
Gender
Unisex
Toe Type
Composite
Footwear Style
Hiker High
Insulated
No
Waterproof
Yes
Item
Hiking Boots
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.94
Toe Shape
Round
Removable Insole
Yes
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Lug
Standards
ASTM F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Waterproof Type
Bootie
Last Number or Name
Poseidon
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Insulation Type
None
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Insulation Weight
None
Liner Material
Mesh
Electrical Hazard Rated
Yes
Insole System
Removable Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.75
Wide Toe Cap
Yes
Footwear Construction Type
Injected
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Style Number
6050
Footwear Shank Type
Plastic
Shank Material
Plastic
For Outdoor Traction
No
Metatarsal System
No
Outsole Material
Rubber

Description

Hiking Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Black, Gender Unisex, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 6050, Insulated No, Manufacturers Suggested Sole Slip Rating Good, Metal Chip Resisting Sole No, Waterproof Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.