Poseidon, Men's Composite Toe Hiker Work Boot, Wheat, 11.5, W, 6052

  • Mfr # 6052-11.5W

  • Zoro # G3103009


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Wheat
Style Number
6052
Series
Poseidon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6052-11.5W
Zoro #
G3103009
UPC #
811689026706
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
W

Details

Item
Hiker Work Boot
Toe Type
Composite
Gender
Men's
Color
Wheat
Style Number
6052
Series
Poseidon
Waterproof
Yes
Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather

Description

Men Hiker Boot,6 In.,Wheat,11.5W,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.