Zoro Homepage

Men's 6-Inch Work Boot, Composite Toe M, Leather, Black

  • Mfr # 6070-12M

  • Zoro # G112930025


product price: $129.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Footwear Width
M
Style Number
6070
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6070-12M
Zoro #
G112930025
UPC #
811863016059
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
6070
Waterproof
Yes
Insole Material
Polyurethane
Insulated
No
Completely Non Metallic
Yes
Outsole Material
Rubber
Static Dissipative
No
Conductive
No
Wide Toe Cap
No
Metatarsal Guard
Internal
Non-Marking Sole
Yes
Removable Insole
Yes
Toe Shape
Round
Non Metallic Upper
Yes
Liner Material
Mesh
Midsole Material
Polyurethane
Upper Material
Leather
Shank Material
Plastic
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.82
Slip-Resistance Value - Mark II - Dry
1.08
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Style Family
6-Inch Work Boot
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - Mark II - Oily/Wet
0.62
Closure
Lace Up
Metal Chip-Resisting Sole
No
Toe Cap Material
Composite
Insole Technology
Anti-Fatigue, Comfort Core, Removable Insole
Chemical-Resisting Sole
No
Liner Technology
Antimicrobial, Moisture Wicking
Maximum Heat Rating
500 Degrees F
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Kevlar Board, Rebounding
Construction
Direct Attached
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
Metatarsal Guard System
Poron(R) XRD(R)

Description

Hiker Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number 6070, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.