Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 7 Medium

  • Mfr # 5020-7M

  • Zoro # G6124679


product price:  $60.79
/pr

Key Features

Footwear Width
Medium
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020-7M
Zoro #
G6124679
UPC #
811689024719
Country of Origin
China

Dimensions

Size
7
Footwear Width
Medium
Heel Height
3/4 in
Height
4 in
Width
M
Size (PRINT)
7
Overall Height
4 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Composite
Color
Black
Shank Material
Plastic
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Oil Resisting Sole
Yes
Insole System
Removable EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
0.94
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
Hawk
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Waterproof Type
None
Metatarsal System
No
Toe Shape
Round
Footwear Sole Pattern
Lug
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Upper Material Description
Polyurethane/Mesh
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Metal Chip Resisting Sole
No
Item
Athletic Shoe
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.75
Static Dissipative
No
Midsole Material
Polyurethane
Ninety Degree Heel
Yes
Footwear Shank Type
Plastic
Upper Boot Material
Man Made
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Conductive
No
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Liner Material
Mesh
Wide Toe Cap
No
Style Number
5020
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
No
Series
5020
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Defined Heel
Insole Technology
Removable
Style Family
Athletic Shoe
Insole Material
EVA
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Closure
Lace Up
Heel Definition
Defined Heel
Construction
Cemented
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 5020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products