Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 8 1/2 Medium

  • Mfr # 5020-8.5M

  • Zoro # G6124645


product price:  $60.79
/pr

Key Features

Footwear Width
Medium
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020-8.5M
Zoro #
G6124645
UPC #
811689024740
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
Medium
Height
4 in
Heel Height
3/4 in
Width
M
Overall Height
4 in
Size (PRINT)
8 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Composite
Color
Black
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Shank Material
Plastic
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Liner Material
Mesh
Upper Material Description
Polyurethane/Mesh
Puncture Resistant Insole
No
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Ninety Degree Heel
Yes
Insulation Type
None
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Conductive
No
Insulated
No
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.94
Mark II Slip Test Results- Dairy Tile Wet
0.75
Wide Toe Cap
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Hawk
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Metatarsal System
No
Waterproof Type
None
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Upper Boot Material
Man Made
Item
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
5020
Insole System
Removable EVA
Removable Insole
Yes
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Non-Marking Upper
Yes
Series
5020
Slip Resistant
No
Metatarsal Guard Style
None
Upper Color
Black
Heel Style
Defined Heel
Construction
Cemented
Toe Cap Material
Composite
Insole Technology
Removable
Heel Definition
Defined Heel
Insole Material
EVA
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Plastic
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 5020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products