Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 8 Medium

  • Mfr # 5020-8M

  • Zoro # G6124651


product price:  $60.79
/pr

Key Features

Footwear Width
Medium
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020-8M
Zoro #
G6124651
UPC #
811689024733
Country of Origin
China

Dimensions

Size
8
Footwear Width
Medium
Heel Height
3/4 in
Height
4 in
Width
M
Overall Height
4 in
Size (PRINT)
8

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Composite
Color
Black
Shank Material
Plastic
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Static Dissipative
No
CSA Footwear Standard
Not Specified
Toe Shape
Round
Waterproof Type
None
Metal Chip Resisting Sole
No
Insole System
Removable EVA
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Liner Material
Mesh
Non-Marking Sole
Yes
Metatarsal System
No
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.75
Insulation Type
None
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.94
Item
Athletic Shoe
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Polyurethane/Mesh
Last Number or Name
Hawk
Insulated
No
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Footwear Sole Pattern
Lug
Standards
ASTM F2413-11
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
Upper Boot Material
Man Made
Ninety Degree Heel
Yes
Removable Insole
Yes
Max. Heat Rating
Not Rated
Style Number
5020
Footwear Construction Type
Cemented
Midsole Material
Polyurethane
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Defined Heel
Upper Color
Black
Series
5020
Metatarsal Guard Style
None
Slip Resistant
No
Toe Cap Material
Composite
Closure
Lace Up
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Construction
Cemented
Heel Definition
Defined Heel
Style Family
Athletic Shoe
Insole Material
EVA
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 5020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.