Zoro Homepage

Men's Composite Toe Work Shoe, BLACK, 8.5, M, 6010

  • Mfr # 6010-8.5M

  • Zoro # G107087604


product price: $91.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
BLACK
Footwear Width
M
Style Number
6010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010-8.5M
Zoro #
G107087604
UPC #
-
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
M

Details

Item
Work Shoe
Toe Type
Composite
Gender
Men's
Color
BLACK
Style Number
6010
Waterproof
No
Standards
ASTM F 2412/3-18, ASTM F 2412/3-18 M I/75 C/75
Midsole Material
LEATHER
Upper Material
Leather

Description

Mens 6010 Tomcat Black Comp Toe 8.5M,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.