Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Resistant Work Boots, 11 1/2, Leather, Black

  • Mfr # 6070-11.5M

  • Zoro # G512929933


product price: $136.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Style Number
6070
Waterproof
Yes
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6070-11.5M
Zoro #
G512929933
UPC #
811863016042
Country of Origin
China

Dimensions

Size
11 1/2
Overall Height
6 in
Width
M

Details

Item
Resistant Work Boots
Gender
Men's
Color
Black
Style Number
6070
Waterproof
Yes
Outsole Material
Rubber
Insole Material
Polyurethane
Metatarsal Guard
Internal
Insulated
No
Midsole Material
Polyurethane
Removable Insole
Yes
Static Dissipative
No
Conductive
No
Liner Material
Mesh
Wide Toe Cap
No
Upper Material
Leather
Shank Material
Plastic
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Toe Shape
Round
Completely Non Metallic
Yes
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Style Family
6-Inch Work Boot
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Slip-Resistance Value - Mark II - Wet
0.82
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Closure
Lace Up
Insole Technology
Anti-Fatigue, Comfort Core, Removable Insole
Construction
Direct Attached
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Kevlar Board, Rebounding
Puncture-Resistant Sole
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
1.08
Toe Cap Material
Composite
Maximum Heat Rating
500 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.62
Liner Technology
Antimicrobial, Moisture Wicking
Ninety-Degree Heel
Yes
Metatarsal Guard System
Poron(R) XRD(R)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Hiker Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number 6070, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.