Zoro Homepage

Men's Resistant Work Boots, 13, Leather, Black

  • Mfr # 6070-13M

  • Zoro # G712929948


product price: $136.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Style Number
6070
Waterproof
Yes
Toe Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6070-13M
Zoro #
G712929948
UPC #
811863016066
Country of Origin
China

Dimensions

Size
13
Overall Height
6 in
Width
M

Details

Item
Resistant Work Boots
Gender
Men's
Color
Black
Style Number
6070
Waterproof
Yes
Toe Shape
Round
Insole Material
Polyurethane
Insulated
No
Non-Marking Sole
Yes
Conductive
No
Metatarsal Guard
Internal
Static Dissipative
No
Midsole Material
Polyurethane
Removable Insole
Yes
Wide Toe Cap
No
Liner Material
Mesh
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Upper Material
Leather
Shank Material
Plastic
Outsole Material
Rubber
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Ninety-Degree Heel
Yes
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.62
Oil-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
1.08
All-Leather Upper
Yes
Liner Technology
Antimicrobial, Moisture Wicking
Metatarsal Guard System
Poron(R) XRD(R)
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Kevlar Board, Rebounding
Maximum Heat Rating
500 Degrees F
Insole Technology
Anti-Fatigue, Comfort Core, Removable Insole
Chemical-Resisting Sole
No
Heel Definition
Defined Heel
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.82
Puncture-Resistant Sole
Yes

Description

Hiker Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number 6070, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.