Zoro Homepage

Men's Resistant Work Boots, 14, Leather, Black

  • Mfr # 6070-14M

  • Zoro # G512929889


product price: $136.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Style Number
6070
Waterproof
Yes
Liner Material
Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6070-14M
Zoro #
G512929889
UPC #
811863016073
Country of Origin
China

Dimensions

Size
14
Overall Height
6 in
Width
M

Details

Item
Resistant Work Boots
Gender
Men's
Color
Black
Style Number
6070
Waterproof
Yes
Liner Material
Mesh
Insole Material
Polyurethane
Non-Marking Sole
Yes
Outsole Material
Rubber
Shank Material
Plastic
Removable Insole
Yes
Upper Material
Leather
Wide Toe Cap
No
Completely Non Metallic
Yes
Toe Shape
Round
Metatarsal Guard
Internal
Static Dissipative
No
Midsole Material
Polyurethane
Conductive
No
Non Metallic Upper
Yes
Insulated
No
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.82
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
1.08
Insole Technology
Anti-Fatigue, Comfort Core, Removable Insole
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard System
Poron(R) XRD(R)
Ninety-Degree Heel
Yes
Liner Technology
Antimicrobial, Moisture Wicking
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
All-Leather Upper
Yes
Construction
Direct Attached
Maximum Heat Rating
500 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.62
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Kevlar Board, Rebounding
Puncture-Resistant Sole
Yes

Description

Resistant Work Boots, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number 6070, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.