Zoro Homepage

Men's Resistant Work Boots, 6 1/2, Leather, Black

  • Mfr # 6070-6.5M

  • Zoro # G712930050


product price: $136.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Style Number
6070
Waterproof
Yes
Liner Material
Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6070-6.5M
Zoro #
G712930050
UPC #
811863015878
Country of Origin
China

Dimensions

Size
6 1/2
Overall Height
6 in
Width
M

Details

Item
Resistant Work Boots
Gender
Men's
Color
Black
Style Number
6070
Waterproof
Yes
Liner Material
Mesh
Completely Non Metallic
Yes
Insulated
No
Removable Insole
Yes
Outsole Material
Rubber
Conductive
No
Upper Material
Leather
Shank Material
Plastic
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Toe Shape
Round
Metatarsal Guard
Internal
Wide Toe Cap
No
Static Dissipative
No
Non-Marking Sole
Yes
Insole Material
Polyurethane
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
Maximum Heat Rating
500 Degrees F
Slip-Resistance Value - Mark II - Dry
1.08
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Toe Cap Material
Composite
Construction
Direct Attached
Style Family
6-Inch Work Boot
Metatarsal Guard System
Poron(R) XRD(R)
Insole Technology
Anti-Fatigue, Comfort Core, Removable Insole
Slip-Resistance Value - Mark II - Wet
0.82
Closure
Lace Up
Puncture-Resistant Sole
Yes
Liner Technology
Antimicrobial, Moisture Wicking
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Kevlar Board, Rebounding
Metal Chip-Resisting Sole
No
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.62

Description

Hiker Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative No, Style Number 6070, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.