Men's Resistant Work Shoes, 11, Synthetic Leather, White

  • Mfr # 5195-11M

  • Zoro # G612929932


product price:  $76.89
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
White
Style Number
5195
Waterproof
No
Liner Material
Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5195-11M
Zoro #
G612929932
UPC #
810122391715
Country of Origin
China

Dimensions

Size
11
Width
M
Overall Height
4 in

Details

Item
Resistant Work Shoes
Gender
Men's
Color
White
Style Number
5195
Waterproof
No
Liner Material
Mesh
Non Metallic Upper
Yes
Removable Insole
Yes
Outsole Material
Rubber
Completely Non Metallic
Yes
Upper Material
Synthetic Leather
Non-Marking Sole
Yes
Metatarsal Guard
No
Insulated
No
Midsole Material
Polyurethane
Static Dissipative
Yes
Wide Toe Cap
No
Shank Material
Plastic
Toe Shape
Round
Insole Material
Polyurethane
Conductive
No
For Outdoor Traction
Yes
Electrical Hazard Rated
No
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Insole Technology
Anti-Fatigue, Comfort Core, Removable Insole
Slip-Resistance Value - Mark II - Dry
0.92
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Liner Technology
Antimicrobial, Moisture Wicking
Construction
Cemented
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Wet
0.8
Heel Definition
Flat Heel
Closure
Slip On
All-Leather Upper
Yes
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Kevlar Board, Rebounding
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100)
Puncture-Resistant Sole
Yes
Maximum Heat Rating
350 Degrees F
Style Family
Loafer Shoe
Oil-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color White, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 11, Static Dissipative Yes, Style Number 5195, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.