Men's Resistant Work Shoes, 9 1/2, Synthetic Leather, White

  • Mfr # 5195-9.5M

  • Zoro # G712929979


product price:  $76.89
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
White
Style Number
5195
Waterproof
No
Non-Marking Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5195-9.5M
Zoro #
G712929979
UPC #
810122391685
Country of Origin
China

Dimensions

Size
9 1/2
Overall Height
4 in
Width
M

Details

Item
Resistant Work Shoes
Gender
Men's
Color
White
Style Number
5195
Waterproof
No
Non-Marking Sole
Yes
Shank Material
Plastic
Upper Material
Synthetic Leather
Conductive
No
Completely Non Metallic
Yes
Liner Material
Mesh
Static Dissipative
Yes
Removable Insole
Yes
Insulated
No
Toe Shape
Round
Insole Material
Polyurethane
Wide Toe Cap
No
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Metatarsal Guard
No
Outsole Material
Rubber
For Outdoor Traction
Yes
Electrical Hazard Rated
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100)
Style Family
Loafer Shoe
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Kevlar Board, Rebounding
Slip-Resistance Value - Mark II - Wet
0.8
Chemical-Resisting Sole
No
Liner Technology
Antimicrobial, Moisture Wicking
Metal Chip-Resisting Sole
No
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Puncture-Resistant Sole
Yes
Maximum Heat Rating
350 Degrees F
All-Leather Upper
Yes
Closure
Slip On
Oil-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Dry
0.92
Insole Technology
Anti-Fatigue, Comfort Core, Removable Insole

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color White, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 9 1/2, Static Dissipative Yes, Style Number 5195, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.