Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Static Dissipative Shoe, 10, M, Synthetic Leather, White

  • Mfr # 5195-10M

  • Zoro # G012929891


product price: $77.19
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Nano
Gender
Men's
Color
White
Footwear Width
M
Style Number
5195
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5195-10M
Zoro #
G012929891
UPC #
810122391692
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Overall Height
4 in
Width
M

Details

Item
Static Dissipative Shoe
Toe Type
Carbon Nano
Gender
Men's
Color
White
Style Number
5195
Waterproof
No
Outsole Material
Rubber
Insulated
No
Liner Material
Mesh
Static Dissipative
Yes
Non Metallic Upper
Yes
Metatarsal Guard
No
Removable Insole
Yes
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Shank Material
Plastic
Toe Shape
Round
Upper Material
Synthetic Leather
Midsole Material
Polyurethane
Conductive
No
Wide Toe Cap
No
Insole Material
Polyurethane
Electrical Hazard Rated
No
For Outdoor Traction
Yes
Slip-Resistance Value - Mark II - Dry
0.92
All-Leather Upper
Yes
Chemical-Resisting Sole
No
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Kevlar Board, Rebounding
Metal Chip-Resisting Sole
No
Heel Definition
Flat Heel
Closure
Slip On
Style Family
Loafer Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
Antimicrobial, Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Maximum Heat Rating
350 Degrees F
Insole Technology
Anti-Fatigue, Comfort Core, Removable Insole
Toe Cap Material
Carbon Fiber
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100)
Construction
Cemented
Ninety-Degree Heel
No
Slip-Resistance Value - Mark II - Wet
0.8

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color White, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 10, Static Dissipative Yes, Style Number 5195, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.