Men's Static Dissipative Shoe, Carbon Nano Toe M, Synthetic Leather, White

  • Mfr # 5195-14M

  • Zoro # G012930040


product price:  $77.19
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Nano
Gender
Men's
Color
White
Footwear Width
M
Style Number
5195
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5195-14M
Zoro #
G012930040
UPC #
810122391753
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Overall Height
4 in
Width
M

Details

Item
Static Dissipative Shoe
Toe Type
Carbon Nano
Gender
Men's
Color
White
Style Number
5195
Waterproof
No
Shank Material
Plastic
Liner Material
Mesh
Non-Marking Sole
Yes
Removable Insole
Yes
Completely Non Metallic
Yes
Insulated
No
Upper Material
Synthetic Leather
Midsole Material
Polyurethane
Toe Shape
Round
Conductive
No
Non Metallic Upper
Yes
Outsole Material
Rubber
Insole Material
Polyurethane
Static Dissipative
Yes
Metatarsal Guard
No
Wide Toe Cap
No
Electrical Hazard Rated
No
For Outdoor Traction
Yes
Construction
Cemented
Chemical-Resisting Sole
No
Maximum Heat Rating
350 Degrees F
Toe Cap Material
Carbon Fiber
Metal Chip-Resisting Sole
No
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Puncture-Resistant Sole
Yes
Slip-Resistance Value - Mark II - Dry
0.92
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100)
Heel Definition
Flat Heel
Liner Technology
Antimicrobial, Moisture Wicking
All-Leather Upper
Yes
Style Family
Loafer Shoe
Closure
Slip On
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Kevlar Board, Rebounding
Slip-Resistance Value - Mark II - Wet
0.8
Insole Technology
Anti-Fatigue, Comfort Core, Removable Insole

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color White, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 14, Static Dissipative Yes, Style Number 5195, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.