Men's Static Dissipative Shoe, Carbon Nano Toe M, Synthetic Leather, White

  • Mfr # 5195-9M

  • Zoro # G112930049


product price:  $77.19
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Nano
Gender
Men's
Color
White
Footwear Width
M
Style Number
5195
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5195-9M
Zoro #
G112930049
UPC #
810122391678
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Overall Height
4 in
Width
M

Details

Item
Static Dissipative Shoe
Toe Type
Carbon Nano
Gender
Men's
Color
White
Style Number
5195
Waterproof
No
Insole Material
Polyurethane
Insulated
No
Shank Material
Plastic
Removable Insole
Yes
Outsole Material
Rubber
Liner Material
Mesh
Midsole Material
Polyurethane
Static Dissipative
Yes
Metatarsal Guard
No
Wide Toe Cap
No
Completely Non Metallic
Yes
Toe Shape
Round
Non Metallic Upper
Yes
Upper Material
Synthetic Leather
Non-Marking Sole
Yes
Conductive
No
For Outdoor Traction
Yes
Electrical Hazard Rated
No
Ninety-Degree Heel
No
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Kevlar Board, Rebounding
Closure
Slip On
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
0.92
Chemical-Resisting Sole
No
Slip-Resistance Value - Mark II - Oily/Wet
0.6
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100)
Heel Definition
Flat Heel
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
Construction
Cemented
Liner Technology
Antimicrobial, Moisture Wicking
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Maximum Heat Rating
350 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Style Family
Loafer Shoe
Insole Technology
Anti-Fatigue, Comfort Core, Removable Insole

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color White, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 9, Static Dissipative Yes, Style Number 5195, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.