This item is Discontinued.

S Fellas By Genuine Grip Poseidon, Men's Work Boots, 8.5 M, Brown 6061-8.5M

Poseidon, Men's Work Boots, 8.5 M, Brown (Discontinued)

  • Mfr # 6061-8.5M
  • Zoro # G3565657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6061-8.5M
Zoro #
G3565657
UPC #
811689027635
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
M

Details

Item
Work Boots
Color
Brown
Waterproof
Yes
Gender
Men's
Series
Poseidon
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
6061

Description

Poseidon Boots,Men,Waterproof,Brown,6061-8.5M, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.