Poseidon, Men's Composite Toe Hiker Work Boot, Wheat, 6.5, M, 6052
Mfr # 6052-6.5M
Zoro # G3103051
product price: $104.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Wheat
Style Number
6052
Series
Poseidon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6052-6.5M
Zoro #
G3103051
UPC #
811689026416
Country of Origin
China
Dimensions
Size
6.5
Footwear Width
M
Details
Item
Hiker Work Boot
Toe Type
Composite
Gender
Men's
Color
Wheat
Style Number
6052
Series
Poseidon
Waterproof
Yes
Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Description
Men Hiker Boot,6 In.,Wheat,6.5M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.