Poseidon, Men's Work Boots, 6 M, Black
Mfr # 6060-6M
Zoro # G3564412
product price: $105.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
M
Waterproof
Yes
Gender
Men's
Series
Poseidon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6060-6M
Zoro #
G3564412
UPC #
811689026898
Country of Origin
China
Dimensions
Size
6
Footwear Width
M
Details
Item
Waterproof Work Boots
Color
Black
Waterproof
Yes
Gender
Men's
Series
Poseidon
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
6060
Footwear Style
Work Boot
Description
Poseidon Boots,Men,Waterproof,Black,6060-6M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.