Poseidon, Women's Composite Toe Hiker Work Boot, Black, 7.5, W, 650
Mfr # 650-7.5W
Zoro # G3105133
product price: $107.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Women's
Material
Upper: Full-Grain Leather; Midsole: Cushioned Polyurethane; Outsole: Rubber; Insole: Polyurethane with Antimicrobial Treatment
Color
Black
Size
7.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650-7.5W
Zoro #
G3105133
UPC #
811689024986
Country of Origin
China
Dimensions
Size
7.5
Footwear Width
W
Details
Item
Hiker Work Boot
Toe Type
Composite
Gender
Women's
Material
Upper: Full-Grain Leather; Midsole: Cushioned Polyurethane; Outsole: Rubber; Insole: Polyurethane with Antimicrobial Treatment
Color
Black
Style Number
650
Series
Poseidon
Waterproof
Yes
Closure Type
Lace Up
Footwear Style
Hiker Boot
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Description
Women Hiker Boot,6 In.,Blk,7.5W,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.