Poseidon, Women's Composite Toe Hiker Work Boot, Brown, 7, W, 651
Mfr # 651-7W
Zoro # G3104549
product price: $107.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
651
Series
Poseidon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651-7W
Zoro #
G3104549
UPC #
811689025570
Country of Origin
China
Dimensions
Size
7
Footwear Width
W
Details
Item
Hiker Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
651
Series
Poseidon
Waterproof
Yes
Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Description
Women Waterproof Boot,Brown,7W,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.