Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poseidon, Women's Composite Toe Hiker Work Boot, Wheat, 8.5, M, 652

  • Mfr # 652-8.5M

  • Zoro # G3104838


product price: $107.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Wheat
Style Number
652
Series
Poseidon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652-8.5M
Zoro #
G3104838
UPC #
811689026195
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
M

Details

Item
Hiker Work Boot
Toe Type
Composite
Gender
Women's
Color
Wheat
Style Number
652
Series
Poseidon
Waterproof
Yes
Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather

Description

Women Waterproof Boot,Wheat,6 In.,8.5M,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.