Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poseidon, Women's Work Boots, 8 M, Black

  • Mfr # 660-8M

  • Zoro # G3566278


product price: $102.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
M
Waterproof
Yes
Gender
Women's
Series
Poseidon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660-8M
Zoro #
G3566278
UPC #
811689026782
Country of Origin
China

Dimensions

Size
8
Footwear Width
M

Details

Item
Work Boots
Color
Black
Waterproof
Yes
Gender
Women's
Series
Poseidon
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
660

Description

Poseidon Boots,Women,Waterproof,Black,660-8M, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.