Zoro Homepage

Women's 6-Inch Work Boot, Composite Toe M, Leather, Black

  • Mfr # 670-10.5M

  • Zoro # G212929967


product price: $136.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Footwear Width
M
Style Number
670
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670-10.5M
Zoro #
G212929967
UPC #
811863012747
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
M
Overall Height
6 in
Width
M

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
670
Waterproof
Yes
Insulated
No
Insole Material
Polyurethane
Metatarsal Guard
Internal
Liner Material
Mesh
Midsole Material
Polyurethane
Non-Marking Sole
Yes
Toe Shape
Round
Outsole Material
Rubber
Static Dissipative
No
Conductive
No
Non Metallic Upper
Yes
Wide Toe Cap
No
Upper Material
Leather
Removable Insole
Yes
Completely Non Metallic
Yes
Shank Material
Plastic
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Slip-Resistance Value - Mark II - Wet
0.82
Metatarsal Guard System
Poron(R) XRD(R)
Toe Cap Material
Composite
Metal Chip-Resisting Sole
No
Closure
Lace Up
Style Family
6-Inch Work Boot
Insole Technology
Anti-Fatigue, Comfort Core, Removable Insole
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - Mark II - Dry
1.08
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Kevlar Board, Rebounding
Slip-Resistance Value - Mark II - Oily/Wet
0.62
Maximum Heat Rating
500 Degrees F
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Construction
Direct Attached
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Heel Definition
Defined Heel
All-Leather Upper
Yes
Liner Technology
Antimicrobial, Moisture Wicking

Description

Hiker Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number 670, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.