Zoro Homepage

Women's 6-Inch Work Boot, Composite Toe M, Leather, Black

  • Mfr # 670-9M

  • Zoro # G312929980


product price: $136.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Footwear Width
M
Style Number
670
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670-9M
Zoro #
G312929980
UPC #
811863012716
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Overall Height
6 in
Width
M

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
670
Waterproof
Yes
Removable Insole
Yes
Metatarsal Guard
Internal
Non Metallic Upper
Yes
Shank Material
Plastic
Midsole Material
Polyurethane
Insulated
No
Static Dissipative
No
Upper Material
Leather
Non-Marking Sole
Yes
Outsole Material
Rubber
Completely Non Metallic
Yes
Toe Shape
Round
Conductive
No
Wide Toe Cap
No
Liner Material
Mesh
Insole Material
Polyurethane
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Heel Definition
Defined Heel
Liner Technology
Antimicrobial, Moisture Wicking
Maximum Heat Rating
500 Degrees F
Insole Technology
Anti-Fatigue, Comfort Core, Removable Insole
Slip-Resistance Value - Mark II - Dry
1.08
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No
Slip-Resistance Value - Mark II - Oily/Wet
0.62
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Chemical-Resisting Sole
No
Style Family
6-Inch Work Boot
Closure
Lace Up
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
Slip-Resistance Value - Mark II - Wet
0.82
Construction
Direct Attached
Metatarsal Guard System
Poron(R) XRD(R)
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Kevlar Board, Rebounding
All-Leather Upper
Yes

Description

Hiker Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number 670, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.