Women's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 10 Medium

  • Mfr # 520-10M

  • Zoro # G6124441


product price:  $60.39
/pr

Key Features

Footwear Width
Medium
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
520-10M
Zoro #
G6124441
UPC #
811689024665
Country of Origin
China

Dimensions

Size
10
Footwear Width
Medium
Heel Height
3/4 in
Height
4 in
Width
M
Overall Height
4 in
Size (PRINT)
10

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Composite
Color
Black
Footwear Sole Pattern
Lug
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Last Number or Name
Hawk
Insole System
Removable EVA
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
520
Non Metallic Upper
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Plastic
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Liner Material
Mesh
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Oil Resisting Sole
Yes
Conductive
No
Footwear Shank Type
Plastic
Standards
ASTM F2413-11
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.94
Predominant Footwear Color
Black
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Chemical Resisting Sole
No
Upper Material Description
Polyurethane/Mesh
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Wet
0.75
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Defined Heel
Series
520
Metatarsal Guard Style
None
Slip Resistant
No
Toe Cap Material
Composite
Heel Definition
Defined Heel
Style Family
Athletic Shoe
Construction
Cemented
Closure
Lace Up
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Insole Material
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 520

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products