Women's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 6 1/2 Medium

  • Mfr # 520-6.5M

  • Zoro # G6124511


product price:  $60.39
/pr

Key Features

Footwear Width
Medium
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-6.5M
Zoro #
G6124511
UPC #
811689024597
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
Medium
Height
4 in
Heel Height
3/4 in
Width
M
Size (PRINT)
6 1/2
Overall Height
4 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Composite
Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.94
Non Metallic Upper
Yes
Standards
ASTM F2413-11
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Static Dissipative
No
Metal Chip Resisting Sole
No
Midsole Material
Polyurethane
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable EVA
Chain Saw Cut Resistant
No
Conductive
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.75
Insulated
No
Completely Non Metallic
Yes
Metatarsal System
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Upper Boot Material
Man Made
For Outdoor Traction
No
Footwear Sole Pattern
Lug
Waterproof Type
None
Style Number
520
Shank Material
Plastic
Wide Toe Cap
No
Chemical Resisting Sole
No
Footwear Shank Type
Plastic
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Item
Athletic Shoe
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
Hawk
Upper Material Description
Polyurethane/Mesh
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
No
Upper Color
Black
Series
520
Non-Marking Upper
Yes
Heel Style
Defined Heel
Construction
Cemented
Closure
Lace Up
Toe Cap Material
Composite
Insole Material
EVA
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Style Family
Athletic Shoe
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number 520

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products