Women's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 6 Medium

  • Mfr # 520-6M

  • Zoro # G6124520


product price: $60.39
/pr

Key Features

Footwear Width
Medium
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-6M
Zoro #
G6124520
UPC #
811689024580
Country of Origin
China

Dimensions

Size
6
Footwear Width
Medium
Heel Height
3/4 in
Height
4 in
Width
M
Size (PRINT)
6
Overall Height
4 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Composite
Color
Black
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Hawk
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Footwear Shank Type
Plastic
Ninety Degree Heel
Yes
Metatarsal System
No
Insulation Type
None
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.94
Removable Insole
Yes
For Outdoor Traction
No
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Conductive
No
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
CSA Footwear Standard
Not Specified
Insole System
Removable EVA
Non-Marking Sole
Yes
Upper Material Description
Polyurethane/Mesh
Insulated
No
Upper Boot Material
Man Made
Footwear Construction Type
Cemented
Liner Material
Mesh
Footwear Sole Pattern
Lug
Standards
ASTM F2413-11
Chain Saw Cut Resistant
No
Style Number
520
Puncture Resistant Insole
No
Wide Toe Cap
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.75
Waterproof Type
None
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Series
520
Heat Resistant
No
Slip Resistant
No
Non-Marking Upper
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Black
Toe Cap Material
Composite
Heel Definition
Defined Heel
Closure
Lace Up
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Style Family
Athletic Shoe
Construction
Cemented
Insole Material
EVA
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 520

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.