Women's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 7 1/2 Medium

  • Mfr # 520-7.5M

  • Zoro # G6124496


product price:  $60.39
/pr

Key Features

Footwear Width
Medium
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
520-7.5M
Zoro #
G6124496
UPC #
811689024610
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
Medium
Heel Height
3/4 in
Height
4 in
Width
M
Size (PRINT)
7 1/2
Overall Height
4 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Composite
Color
Black
Insole System
Removable EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Ninety Degree Heel
Yes
Upper Material Description
Polyurethane/Mesh
Insulated
No
Non-Marking Sole
Yes
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Liner Material
Mesh
Completely Non Metallic
Yes
Standards
ASTM F2413-11
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Shank Material
Plastic
For Outdoor Traction
No
Static Dissipative
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.75
Item
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Dry
0.94
Removable Insole
Yes
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Max. Heat Rating
Not Rated
Metatarsal System
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Style Number
520
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Man Made
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Toe Shape
Round
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Last Number or Name
Hawk
Conductive
No
Predominant Footwear Color
Black
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Series
520
Slip Resistant
No
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Black
Heel Style
Defined Heel
Heel Definition
Defined Heel
Closure
Lace Up
Construction
Cemented
Insole Material
EVA
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Insole Technology
Removable
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 520

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products